https://www.bdiexpress.com/medias/MFRORSCARTXX-27902442-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTd8aW1hZ2UvanBlZ3xhRGMxTDJoaU55OHhNRFkwTlRJeU56TXdOekF6T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJME5ESmZNekF3ZURNd01DNXFjR2N8NDI0MDFlNTZlY2FjYWM2MzQ4MjA5YzMxNWE2N2NkMThmYzI2MjY2ZDhkMWM4YWY4ZDA1N2M0MmFhMzYxYTlhNg
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902442-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTd8aW1hZ2UvanBlZ3xhRGMxTDJoaU55OHhNRFkwTlRJeU56TXdOekF6T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJME5ESmZNekF3ZURNd01DNXFjR2N8NDI0MDFlNTZlY2FjYWM2MzQ4MjA5YzMxNWE2N2NkMThmYzI2MjY2ZDhkMWM4YWY4ZDA1N2M0MmFhMzYxYTlhNg
SAFTCART
SAFTCART
871-16FW-LE
SAFTCART SAFTCART
Description
871-16FW-LE CART ; W/FIREWALL AND LIFTING EYE
Cylinder Cart; Acetylene Cylinder; 24" Width X 13" Depth Base Plate; Green Color; 12-1/2" Cylinder Diameter Maximum; 9-1/2" Cylinder Diameter Minimum; 12" Depth; Handle Type Continuous Frame Flow-Back; 44" Height; Include Firewall; Lifting Eye; Quantity-2 Permaclamps; Tool Tray; Load Capacity 1000 LB; Material Steel; Number of Cylinders 2; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 9-1/2" ; Used With Oxygen and Acetylene Cylinder; 16" Wheel Diameter; Wheel Type Pneumatic; 4" Wheel Width; 34" Width
Part #
871-16FW-LE
BDI #
27902442
Details
1590.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/871-16FW-LE/p/27902442
Your Price
$ 1,590.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
50.803
EAN
0810649024592
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Product Detail
Cylinder Cart
Product Specification
Acetylene Cylinder; 24" Width X 13" Depth Base Plate; Green Color; 12-1/2" Cylinder Diameter Maximum; 9-1/2" Cylinder Diameter Minimum; 12" Depth; Handle Type Continuous Frame Flow-Back; 44" Height
Long Description
Cylinder Cart; Acetylene Cylinder; 24" Width X 13" Depth Base Plate; Green Color; 12-1/2" Cylinder Diameter Maximum; 9-1/2" Cylinder Diameter Minimum; 12" Depth; Handle Type Continuous Frame Flow-Back; 44" Height; Include Firewall; Lifting Eye; Quantity-2 Permaclamps; Tool Tray; Load Capacity 1000 LB; Material Steel; Number of Cylinders 2; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 9-1/2" ; Used With Oxygen and Acetylene Cylinder; 16" Wheel Diameter; Wheel Type Pneumatic; 4" Wheel Width; 34" Width

