Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

900-10-8 https://www.bdiexpress.com/medias/MFRORSCARTXX-27902527-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzZ8aW1hZ2UvanBlZ3xhRGN4TDJnM015OHhNRFkwTlRBeE1qVXhNamM1T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMU1qZGZNekF3ZURNd01DNXFjR2N8NGMyMjhkODRlNzM0MmM5OTlhNWQxMjFhYmQwNjg4OTE3NTNlODY4YzI3YWI2MjBhNTc0ODJjYmYzNzgyOGNkZQ
27902527 Fluid Power 

SAFTCART SAFTCART

900-10-8

Description

900-10-8 CART

Cylinder Cart; Green Color; Cylinder Diameter 8" ; Depth 8 1/4" ; Handle Type Bent; Height 42" ; Load Capacity 150 LB; Material Steel; Number of Wheels 2; Platform Depth 8-1/4" ; Platform Width 8 1/4" ; Wheel Diameter 8" ; Wheel Type Semi-Pneumatic; Plastic; 1-3/4" Wheel Width; 12-1/2" Width

Part #

900-10-8

BDI #
27902527

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

239.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 239.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAFTCART WWW.SAFTCART.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.602
EAN
0640024915425
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
12
Product Detail
Cylinder Cart
Product Specification
Green Color; Cylinder Diameter 8" ; Depth 8 1/4" ; Handle Type Bent; Height 42" ; Load Capacity 150 LB; Material Steel; Number of Wheels 2; Platform Depth 8-1/4" ; Platform Width 8 1/4" ; Wheel Diameter 8" ; Wheel Type Semi-Pneumatic; Plastic; 1-3/4" Wheel Width; 12-1/2" Width
Long Description
Cylinder Cart; Green Color; Cylinder Diameter 8" ; Depth 8 1/4" ; Handle Type Bent; Height 42" ; Load Capacity 150 LB; Material Steel; Number of Wheels 2; Platform Depth 8-1/4" ; Platform Width 8 1/4" ; Wheel Diameter 8" ; Wheel Type Semi-Pneumatic; Plastic; 1-3/4" Wheel Width; 12-1/2" Width