SMC
SMC
AFM30-N03D-Z-A
SMC SMC
Description
AFM30-N03D-Z-A AIR FILTER ; AF MASS PRO MIST SEPARATOR
Mist Separator; Body Size 30; Thread NPT; Port Size 3/8"; Option NO; Float Type Auto Drain; Semi-Standard 1 Standard; Semi-Standard 2 Name Plate; Caution Plate; For Bowl; and Pressure Gauge In Imperial Units PSI; Deg F
Part #
AFM30-N03D-Z-A
BDI #
21481551
Details
80.95230191
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/AFM30-N03D-Z-A/p/21481551
Your Price
$ 80.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.19
Product Group - BDI
F02170
Noun
Separator
Keyword String
Mist
Product Detail
Mist Separator
Product Specification
Mist Separator; Body Size 30; Thread NPT; Port Size 3/8"; Option NO; Float Type Auto Drain; Semi-Standard 1 Standard; Semi-Standard 2 Name Plate; Caution Plate
Long Description
Mist Separator; Body Size 30; Thread NPT; Port Size 3/8"; Option NO; Float Type Auto Drain; Semi-Standard 1 Standard; Semi-Standard 2 Name Plate; Caution Plate; For Bowl; and Pressure Gauge In Imperial Units PSI; Deg F