https://www.bdiexpress.com/medias/INDSMCXXXXXX-17825350-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0NXxpbWFnZS9qcGVnfGFEVXlMMmhpTVM4eE1Ea3dNRGMwTURrNU56RTFNQzlKVGtSVFRVTllXRmhZV0ZoZk1UYzRNalV6TlRCZk16QXdlRE13TUM1cWNHY3w0NTRiMWVjNzQ0ZDU4OWU2Njk1ZGVhMGRiM2IxYTJhZTZiZTc5YWE4OGY1NTBmMWNmMTk5YmQ4YTljMTU0MTk0
https://www.bdiexpress.com/medias/INDSMCXXXXXX-17825350-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0NXxpbWFnZS9qcGVnfGFEVXlMMmhpTVM4eE1Ea3dNRGMwTURrNU56RTFNQzlKVGtSVFRVTllXRmhZV0ZoZk1UYzRNalV6TlRCZk16QXdlRE13TUM1cWNHY3w0NTRiMWVjNzQ0ZDU4OWU2Njk1ZGVhMGRiM2IxYTJhZTZiZTc5YWE4OGY1NTBmMWNmMTk5YmQ4YTljMTU0MTk0
SMC
SMC
AMG150C-N02D
SMC SMC
Description
AMG150C-N02D WATER SEPARATOR ; 300LPM FLOW 1/8" 1/4" PORT
Water Separator; Body Size 300L/Min; Thread NPT; Port Size 1/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard
Part #
AMG150C-N02D
BDI #
17825350
Details
107.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/AMG150C-N02D/p/17825350
Your Price
$ 107.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.532
Product Group - BDI
F02170
Noun
Separator
Keyword String
Water
Product Detail
Water Separator
Product Specification
Water Separator; Body Size 300L/Min; Thread NPT; Port Size 1/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard
Long Description
Water Separator; Body Size 300L/Min; Thread NPT; Port Size 1/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard

