Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AMG450C-N06D https://www.bdiexpress.com/medias/INDSMCXXXXXX-17825513-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OXxpbWFnZS9qcGVnfGFETTRMMmc1TkM4eE1Ea3dNRGMzTnpVek16UTNNQzlKVGtSVFRVTllXRmhZV0ZoZk1UYzRNalUxTVROZk16QXdlRE13TUM1cWNHY3wyOWEyMjAzNmU4MWY4NzQ1Y2MzNDE4NjViNGY1OWRiZDA1MDMzM2Y4YjQ0OTEzNGE0OTMzYWFmOTUyYjUyYzZk
17825513 Fluid Power 

SMC SMC

AMG450C-N06D

Description

AMG450C-N06D WATER SEPARATOR ; 3/4" NPT PORT CONN N-O AUTO DRAIN

Water Separator; Body Size 2; 200L/Min; Thread NPT; Port Size 3/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard

Part #

AMG450C-N06D

BDI #
17825513

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

264.66 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 264.66 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
1.635
Product Group - BDI
F02170
Noun
Separator
Keyword String
Water
Product Detail
Water Separator
Product Specification
Water Separator; Body Size 2; 200L/Min; Thread NPT; Port Size 3/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard
Long Description
Water Separator; Body Size 2; 200L/Min; Thread NPT; Port Size 3/4"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard