Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC154 https://www.bdiexpress.com/medias/INDBALCNTRLX-125262-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGt5TDJnMFlTODVOemMzTURVNE56QTVOVE0wTG1wd1p3fDdmODIxNTIzZDlmNDg3ZjE0NWI4ZWM3MGJmOTNhNmVjMjdiYjlkNmZkZWU2YWYwZGNkNTQyMTA5NjJhNjI1Zjg
125262 Fluid Power 

BALDOR-RELIANCE BALDOR-RELIANCE

BC154

Description

BC154 VARIABLE SPEED DC CONTROL ; 208/230V 50/60HZ 50:1 SPEED RATIO

Speed Control; 2HP; 115/230 VAC; 1 Phase; NEMA 4X; 1 Way

Part #

BC154

BDI #
125262

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

845.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 845.63 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
2.268
EAN
0781568128619
Product Group - BDI
E00130
Noun
Control
Keyword String
Speed
Manufacturer URL
https://new.abb.com
Weight / LBS
8
Product Detail
Speed Control
Product Specification
Speed Control; 2HP; 115/230 VAC; 1 Phase; NEMA 4X; 1 Way
Long Description
Speed Control; 2HP; 115/230 VAC; 1 Phase; NEMA 4X; 1 Way