Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CAHB-31-P3N-305659-AAAL00-000 https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAHB30-31-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhRGsyTDJoaVpDOHhNREk1TXpVd09ETXdPVEF5TWk5SlRrUkZWMWhZV0ZoWVdGaGZRMEZJUWpNd1h6TXhYek13TUhnek1EQXVhbkJufGNhMzQ5YzBhZjdlNzEwZWZmYTcyMTZlMGQxNDc3NTAzYmVmZDc2M2JmN2Q1MTAyYWZlMzE2MDk5YTA3ZmFhYjM
20653157 Fluid Power 

EWELLIX EWELLIX

CAHB-31-P3N-305659-AAAL00-000

Description

CAHB-31-P3N-305659-AAAL00-000 ACTUATOR ; LINEAR TYPE

Linear Actuator; CAHB31 Series; 6000N Force; 305MM Stroke; 11 To 13MM/Sec; 230VAC Voltage; 1.4A Current; 25 Percentage Duty at Maximum Force; IP65 Water/Dust Protection; 659MM Retracted Length; 6000N Force; 11 To 13MM/Sec Speed; 230VACVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube

Part #

CAHB-31-P3N-305659-AAAL00-000

BDI #
20653157

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1680.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,680.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
9
EAN
7333314224262
Product Group - BDI
L00220
Harmonized Tariff Code
8501.40.00.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
M0104583
Manufacturer Internal Number
M/M0104583
Weight / LBS
19.8416
Product Detail
Linear Actuator
Product Specification
CAHB31 Series; 6000N Force; 305MM Stroke; 11 To 13MM/Sec; 230VAC Voltage; 1.4A Current; 25 Percentage Duty at Maximum Force; IP65 Water/Dust Protection; 659MM Retracted Length; 6000N Force; 11 To 13MM/Sec Speed; 230VACVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube
Long Description
Linear Actuator; CAHB31 Series; 6000N Force; 305MM Stroke; 11 To 13MM/Sec; 230VAC Voltage; 1.4A Current; 25 Percentage Duty at Maximum Force; IP65 Water/Dust Protection; 659MM Retracted Length; 6000N Force; 11 To 13MM/Sec Speed; 230VACVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube