https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-E-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyOXxpbWFnZS9qcGVnfGFHRmhMMmhrTkM4eE1ESTVNelV3T1RRMU5Ua3dNaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBWZk16QXdlRE13TUM1cWNHY3w1MmVjM2JhM2RkMWI3NGUyZmE4YjE0ZWQzM2U1ODhhMGExZmFjMmQ0MDY4NzY5NDMyY2NkOGIzNTk4MWU3MDI3
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-E-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYyOXxpbWFnZS9qcGVnfGFHRmhMMmhrTkM4eE1ESTVNelV3T1RRMU5Ua3dNaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBWZk16QXdlRE13TUM1cWNHY3w1MmVjM2JhM2RkMWI3NGUyZmE4YjE0ZWQzM2U1ODhhMGExZmFjMmQ0MDY4NzY5NDMyY2NkOGIzNTk4MWU3MDI3
EWELLIX
EWELLIX
CARR32X300X1/000
EWELLIX EWELLIX
Description
CARR32X300X1/000 LINEAR ACTUATOR ; NON-RETURNABLE
Linear Actuator; CAR Series; 3500N Force; 300MM Stroke; No Motor; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 3500N Force; 12VDC Motor Voltage; 30Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
Part #
CARR32X300X1/000
BDI #
1300565
Details
1437.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/CARR32X300X1-000/p/1300565
Your Price
$ 1,437.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
2.6
EAN
7333314315380
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0402700
Manufacturer Internal Number
M/0402700
Weight / LBS
5.73202
Product Detail
Linear Actuator
Product Specification
CAR Series; 3500N Force; 300MM Stroke; No Motor; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 3500N Force; 12VDC Motor Voltage; 30Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
Long Description
Linear Actuator; CAR Series; 3500N Force; 300MM Stroke; No Motor; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 3500N Force; 12VDC Motor Voltage; 30Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
