https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAT-E220C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MTd8aW1hZ2UvanBlZ3xhR1UxTDJobE1pOHhNREk1TXpVeE1qWXpORE01T0M5SlRrUkZWMWhZV0ZoWVdGaGZRMEZVWDBVeU1qQkRYek13TUhnek1EQXVhbkJufGRhNDE2MzAwMjIxYTJjNTg3ODExZGQ5MDg1YmM2NjMyZDNkYzlkNmE1OGQ5NzlhMzNlNTZmZmZkODczYmU5ZjQ
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAT-E220C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MTd8aW1hZ2UvanBlZ3xhR1UxTDJobE1pOHhNREk1TXpVeE1qWXpORE01T0M5SlRrUkZWMWhZV0ZoWVdGaGZRMEZVWDBVeU1qQkRYek13TUhnek1EQXVhbkJufGRhNDE2MzAwMjIxYTJjNTg3ODExZGQ5MDg1YmM2NjMyZDNkYzlkNmE1OGQ5NzlhMzNlNTZmZmZkODczYmU5ZjQ
EWELLIX
EWELLIX
CATR33X300X1A1G1F/E220C
EWELLIX EWELLIX
Description
CATR33X300X1A1G1F/E220C ; LINEAR ACTUATOR NON-RETURNABLE
Linear Actuator; CAT Series; 3000N Force; 300MM Stroke; 5MM/Sec Speed; 230VAC Voltage; 0.4A Current; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP54 Water/Dust Protection; 3000N Push Force; 5MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP54Water/Dust Protection; 230VAC Motor Voltage; Actuator; Size 33; Sliding Screw 12X3Mm; With Aluminium Tube
Part #
CATR33X300X1A1G1F/E220C
BDI #
21916563
Details
1358.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/CATR33X300X1A1G1F-E220C/p/21916563
Your Price
$ 1,358.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
2.5
EAN
7333314056078
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0403270
Manufacturer Internal Number
M/0403270
Weight / LBS
5.51156
Product Detail
Linear Actuator
Product Specification
CAT Series; 3000N Force; 300MM Stroke; 5MM/Sec Speed; 230VAC Voltage; 0.4A Current; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP54 Water/Dust Protection; 3000N Push Force; 5MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP54Water/Dust Protection; 230VAC Motor Voltage; Actuator; Size 33; Sliding Screw 12X3Mm; With Aluminium Tube
Long Description
Linear Actuator; CAT Series; 3000N Force; 300MM Stroke; 5MM/Sec Speed; 230VAC Voltage; 0.4A Current; Ball Lead Screw; 30 Percentage Duty at Maximum Force; IP54 Water/Dust Protection; 3000N Push Force; 5MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP54Water/Dust Protection; 230VAC Motor Voltage; Actuator; Size 33; Sliding Screw 12X3Mm; With Aluminium Tube

