https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-CS3000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTR8aW1hZ2UvanBlZ3xhREF3TDJoaE9DOHhNRE15T1RRMU5ESTBOemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNek0xWDBOVE16QXdNRjh6TURCNE16QXdMbXB3Wnd8YzQ1YTExMTUxMjAwZDljNjE1YzE0YmRmYWNhZDRkNGNkMTI5MWYxMjY4ZTIwZDdlNDFlZThlMjhkN2RmMDVmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-CS3000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTR8aW1hZ2UvanBlZ3xhREF3TDJoaE9DOHhNRE15T1RRMU5ESTBOemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNek0xWDBOVE16QXdNRjh6TURCNE16QXdMbXB3Wnd8YzQ1YTExMTUxMjAwZDljNjE1YzE0YmRmYWNhZDRkNGNkMTI5MWYxMjY4ZTIwZDdlNDFlZThlMjhkN2RmMDVmZg
GUARDAIR
GUARDAIR
CS3000
GUARDAIR GUARDAIR
Description
CS3000 PERSONNEL CLEANING STATION ; FOR VACUUM
Vacuum Gun; 21CFM Nominal Air Consumption; 5.5GAL Nominal Capacity Volume; Thumb-Switch Control Type; Cartridge Filter Filtration System; 73CFM Nominal Flow; 1-1/2" Hose Diam; 10FT Hose Length; Includes Predrilled; Steel Mounting Plate; Cartridge Filter 77 Percentage Efficient at 0.8Micron; 3/8" FNPT Inlet Size; Chemical Resistant Polyethylene Tank Material
Part #
CS3000
BDI #
24965473
Details
3443.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/CS3000/p/24965473
Your Price
$ 3,443.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121607
Weight / Kilogram
9.27
EAN
0690773026958
Product Group - BDI
G00210
Noun
Gun
Keyword String
Vacuum
Manufacturer Item Number
335-CS3000
Product Detail
Vacuum Gun
Product Specification
21CFM Nominal Air Consumption; 5.5GAL Nominal Capacity Volume; Thumb-Switch Control Type; Cartridge Filter Filtration System; 73CFM Nominal Flow; 1-1/2" Hose Diam; 10FT Hose Length; Includes Predrilled; Steel Mounting Plate; Cartridge Filter 77 Percentage Efficient at 0.8Micron; 3/8" FNPT Inlet Size; Chemical Resistant Polyethylene Tank Material
Long Description
Vacuum Gun; 21CFM Nominal Air Consumption; 5.5GAL Nominal Capacity Volume; Thumb-Switch Control Type; Cartridge Filter Filtration System; 73CFM Nominal Flow; 1-1/2" Hose Diam; 10FT Hose Length; Includes Predrilled; Steel Mounting Plate; Cartridge Filter 77 Percentage Efficient at 0.8Micron; 3/8" FNPT Inlet Size; Chemical Resistant Polyethylene Tank Material

