Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55EY08 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-55EY08-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzN8aW1hZ2UvanBlZ3xhRGM1TDJoa1l5OHhNRFl4TlRnd016QXhPVEk1TkM5TlJsSkhWMWRZV0ZoWVdGaGZOVFZGV1RBNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVhYjA0MWYyNTIyN2NjOTI5ZjQzZTcwNTQxMTBhNDdiYWEzZDc1YWE0YTMxOGRhMGYwMGZmMjJlZjljOGQ5NWQ
26468551 Compressors And Air Dryers 

SPEEDAIRE SPEEDAIRE

55EY08

Description

55EY08 COMPRESSED AIR DRYER, 20 CFM MAX FLOW (SMARTCATALOG)

MAX FLOW AIR TREATMENT 20 CFM MAX AIR COMPRESSOR HP 5 HP MAX INLET TEMP AIR TREATMENT 180 DEGREES F ISO CLASS AIR TREATMENT 6 INPUT VOLTAGE AIR TREATMENT 115V AC PHASE AIR TREATMENT SINGLE CONNECTION SIZE AIR TREATMENT 3/4

Part #

55EY08

BDI #
26468551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3663.35819987 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,663.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
40151600
Weight / Kilogram
0
Product Group - BDI
F02126
Long Description
MAX FLOW AIR TREATMENT 20 CFM MAX AIR COMPRESSOR HP 5 HP MAX INLET TEMP AIR TREATMENT 180 DEGREES F ISO CLASS AIR TREATMENT 6 INPUT VOLTAGE AIR TREATMENT 115V AC PHASE AIR TREATMENT SINGLE CONNECTION SIZE AIR TREATMENT 3/4