Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AG2SM1408G https://www.bdiexpress.com/medias/MFRGWWXXXXXX-787U95-A8RS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA4OTB8aW1hZ2UvanBlZ3xhRE5rTDJnMllTOHhNRFl5TnpBNU1qa3dOakF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZOemczVlRrMVgwRTRVbE5mTXpBd2VETXdNQzVxY0djfGJiN2U5MmRhMmNjNDc2YzIwZjE1MWE0ZjNhNDcyYTBlOWFiNzUzZWE5NzMyZTFjNzYwNzJhYmVmOTM2NzBhMjU
27442571 Compressors And Air Dryers 

SPEEDAIRE SPEEDAIRE

AG2SM1408G

Description

AG2SM1408G AIR COMPRESSOR, PORTABLE /GENERATOR FUEL TYPE GASOLINE (SMARTCATALOG)

NUMBER OF STAGES 2 ENGINE OUTPUT POWER 14 HP ENGINE BRAND MI-T-M FREE AIR FLOW RATE 15.7 CFM FREE AIR FLOW RATE AT MAXIMUM PRESSURE 15.7 CFM MAXIMUM OPERATING PRESSURE 175 PSI AIR TANK SIZE 8 GAL AIR TAN

Part #

787U95

BDI #
27442571

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5839.668813650001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,839.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
40151600
Weight / Kilogram
0
Product Group - BDI
F02126
Long Description
NUMBER OF STAGES 2 ENGINE OUTPUT POWER 14 HP ENGINE BRAND MI-T-M FREE AIR FLOW RATE 15.7 CFM FREE AIR FLOW RATE AT MAXIMUM PRESSURE 15.7 CFM MAXIMUM OPERATING PRESSURE 175 PSI AIR TANK SIZE 8 GAL AIR TAN