Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AM1PM0708G https://www.bdiexpress.com/medias/MFRGWWXXXXXX-787U83-787U83-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MTN8aW1hZ2UvanBlZ3xhREUwTDJoa055OHhNRFl5TnpBNU5qTTBOalkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZOemczVlRnelh6YzROMVU0TTE4ek1EQjRNekF3TG1wd1p3fGQxOGU2NjYyNDg4NGU2ZmY0ZTI0NWZkOGYxZDNiNmQ3ZjBhZGNlMmFjNjRmM2U0NGFkYmE2NDExY2E1MzVmZjI
27442323 Compressors And Air Dryers 

SPEEDAIRE SPEEDAIRE

AM1PM0708G

Description

AM1PM0708G AIR COMPRESSOR, PORTABLE GAS FUEL TYPE GASOLINE NUMBER (SMARTCATALOG)

STAGES 1 ENGINE OUTPUT POWER 7 HP ENGINE BRAND MI-T-M FREE AIR FLOW RATE 13.9 CFM FREE AIR FLOW RATE AT MAXIMUM PRESSURE 13.9 CFM MAXIMUM OPERATING PRESSURE 90 PSI AIR TANK SIZE 8 GAL AIR TANK STYLE

Part #

787U83

BDI #
27442323

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2494.11059108 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,494.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
40151600
Weight / Kilogram
0
Product Group - BDI
F02126
Long Description
STAGES 1 ENGINE OUTPUT POWER 7 HP ENGINE BRAND MI-T-M FREE AIR FLOW RATE 13.9 CFM FREE AIR FLOW RATE AT MAXIMUM PRESSURE 13.9 CFM MAXIMUM OPERATING PRESSURE 90 PSI AIR TANK SIZE 8 GAL AIR TANK STYLE