https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DBA11-150-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExMHxpbWFnZS9qcGVnfGFETTFMMmhtWkM4eE1EazNORGd6TkRJMk1qQTBOaTlOUmxKRVZrTllXRmhZV0ZoZlJFSkJNVEZmTVRVd1h6TXdNSGd6TURBdWFuQm58YTAwMWMyNmE3NmQyNzE5ZGY1MzgyNmFkMDM1MTViODIyNjVkOWY3MDJmNWQ2Nzk2ZTZiMWZkZGZlMGU3YjFlMA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DBA11-150-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExMHxpbWFnZS9qcGVnfGFETTFMMmhtWkM4eE1EazNORGd6TkRJMk1qQTBOaTlOUmxKRVZrTllXRmhZV0ZoZlJFSkJNVEZmTVRVd1h6TXdNSGd6TURBdWFuQm58YTAwMWMyNmE3NmQyNzE5ZGY1MzgyNmFkMDM1MTViODIyNjVkOWY3MDJmNWQ2Nzk2ZTZiMWZkZGZlMGU3YjFlMA
DIXON VALVE
DIXON VALVE
DBA11-200
DIXON VALVE DIXON VALVE
Description
DBA11-200 DRY DISCONNECT ADAPTER ; 2.5" ALUMX2" FEM NPT BUNA SEALS
Adapter; 2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Zinc/Aluminum Material; Nitrile Rubber Seal
Part #
DBA11-200
BDI #
19319030
Details
333.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/DBA11-200/p/19319030
Your Price
$ 333.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.148
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Zinc/Aluminum Material; Nitrile Rubber Seal
Long Description
Adapter; 2-1/2" Size; 2" NPT; 150 PSI at 70 Deg F Operating Pressure; Zinc/Aluminum Material; Nitrile Rubber Seal
