DIXON VALVE
DIXON VALVE
DCP28
DIXON VALVE DIXON VALVE
Description
DCP28 PNEUMATIC PLUG ; 1/4" FNPTX1/4" BODY SIZE 300PSI
Plug; 1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; 1/4" NPT
Part #
DCP28
BDI #
17285023
Details
12.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/DCP28/p/17285023
Your Price
$ 12.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.027
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; 1/4" NPT
Long Description
Plug; 1/4" Size; 37 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; 1/4" NPT


