对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1429-0057 https://www.bdiexpress.com/medias/MFRORSGUARDX-26533896-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTZ8aW1hZ2UvanBlZ3xhRGd4TDJoa1pDOHhNRFkwTlRBek1qSTNNVGt3TWk5TlJsSlBVbE5IVlVGU1JGaGZNalkxTXpNNE9UWmZNekF3ZURNd01DNXFjR2N8Yjk5ZWRlMWFjMTBmNzYxMzc2ZDBmZmVjNmE5NzE1OGNiYzM2MjczMjRlZTM2NTQ3NjYzNzNlNGVlYWVhYjg3ZQ
26533896 滤器/计量器 

ESAB ESAB

1429-0057

描述

ESAB 1429-0057

Regulator Gauge Guard; Acetylene Gas Type; 9.25" Length; Red Color; 450 Series

制造商部件号

1429-0057

BDI部件号
26533896

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ESAB
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Guard
关键字串
Regulator Gauge
产品明细
Regulator Gauge Guard
产品规格
Acetylene Gas Type; 9.25" Length; Red Color; 450 Series
详细描述
Regulator Gauge Guard; Acetylene Gas Type; 9.25" Length; Red Color; 450 Series