https://www.bdiexpress.com/medias/MFRORSNUTXXX-26532005-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5OTN8aW1hZ2UvanBlZ3xhR0ZrTDJnek1pOHhNRFkwTkRrM05EZ3lPVFU1T0M5TlJsSlBVbE5PVlZSWVdGaGZNalkxTXpJd01EVmZNekF3ZURNd01DNXFjR2N8OGQxYzZhN2NjYWEyMWFmMjAxY2U2N2Y1MDA2NDVkYzM2MDYwNDJlMzFlNTQ3ODRmZjljYWJmZTVjZGZhYmJhZg
26532005
滤器/计量器
WESTERN ENTERPRISES
WESTERN ENTERPRISES
15-2
WESTERN ENTERPRISES WESTERN ENTERPRISES
描述
WESTERN ENTERPRISES 15-2
Regulator Inlet Nut; Acetylene Gas Type; Brass Material; CGA-510 CGA Number; Male Connection Type; 0.88" -14 Thread - TPI or Pitch; Left Hand Thread Direction
制造商部件号
15-2
BDI部件号
26532005
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/15-2/p/26532005
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
EAN条码
698944063016
重量 / Kilogram
0
Product Group - BDI
G00360
名称
Nut
关键字串
Regulator Inlet
产品明细
Regulator Inlet Nut
产品规格
Acetylene Gas Type; Brass Material; CGA-510 CGA Number; Male Connection Type; 0.88" -14 Thread - TPI or Pitch; Left Hand Thread Direction
详细描述
Regulator Inlet Nut; Acetylene Gas Type; Brass Material; CGA-510 CGA Number; Male Connection Type; 0.88" -14 Thread - TPI or Pitch; Left Hand Thread Direction