https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4ZL31-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MTV8aW1hZ2UvanBlZ3xhR0ZtTDJnd1ppOHhNRFl5TlRFNU5URTBOekk1TkM5TlJsSkhWMWRZV0ZoWVdGaGZORnBNTXpGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YjVjMGUzMzI5ZTM5NTU0YmU5NGY1YTRlYWQ0MGVlM2UzNDQ5MmY5NjVkNDFhM2M2Y2IzYWRiNGRmMjlhOWZhMw
26469704
滤器/计量器
SPEEDAIRE
SPEEDAIRE
4ZL35
SPEEDAIRE SPEEDAIRE
描述
SPEEDAIRE 4ZL35
FILTER RATING AIR TREATMENT 0.01 MICRON CONNECTION SIZE AIR TREATMENT 1/2 IN NPT MAX INCOMING PRESSURE AIR TREATMENT 250 PSI MAX FLOW AIR TREATMENT 20 CFM BOWL MATERIAL AIR TREATMENT METAL WITH SIGHT GLASS SIZE AIR TREATME
制造商部件号
4ZL35
BDI部件号
26469704
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/4ZL35/p/26469704
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
F02170
详细描述
FILTER RATING AIR TREATMENT 0.01 MICRON CONNECTION SIZE AIR TREATMENT 1/2 IN NPT MAX INCOMING PRESSURE AIR TREATMENT 250 PSI MAX FLOW AIR TREATMENT 20 CFM BOWL MATERIAL AIR TREATMENT METAL WITH SIGHT GLASS SIZE AIR TREATME