Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4ZM16 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4ZM16-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Mjd8aW1hZ2UvanBlZ3xhRE5qTDJnNE1pOHhNRFl5TlRFME5qZ3hORFE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZORnBOTVRaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MzIzMTJiYzZjM2Q3MjYyYTFmNDA5MTUzNzY5MzcwYWIzYzllNzNiMmU0MmNmZTg2OGI5MzI3YmY3Mjg3NDU2OA
26469343 Filters FRLs And Gauges 

SPEEDAIRE SPEEDAIRE

4ZM16

Description

4ZM16 AIR REGULATOR ; 1/4IN NPT 90CFM 300PSI

GENERAL PURPOSE PIPE SIZE REGULATORS 1/4 IN MAX FLOW REGULATORS 90 CFM MAX INLET PRESSURE REGULATORS 300 PSI MAX TEMP REGULATORS 150 DEGREES F ADJUSTMENT RANGE REGULATORS 5 TO 150 PSI NONRISING ADJUSTMENT KNOB 1/8 IN NPT GAUGE PORT

Part #

4ZM16

BDI #
26469343

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

67.88922592 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
Product Group - BDI
F02170
Long Description
GENERAL PURPOSE PIPE SIZE REGULATORS 1/4 IN MAX FLOW REGULATORS 90 CFM MAX INLET PRESSURE REGULATORS 300 PSI MAX TEMP REGULATORS 150 DEGREES F ADJUSTMENT RANGE REGULATORS 5 TO 150 PSI NONRISING ADJUSTMENT KNOB 1/8 IN NPT GAUGE PORT