https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6B791-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MTN8aW1hZ2UvanBlZ3xhR1l4TDJnNFppOHhNRFl5T1Rjek1qTXpOVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZOa0kzT1RGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTJmZjBkOWMzMTlkMGUzMzZiNWM0ZTk4OGM1YmM0YWFiYWFmNmY2MjZhODIzZWUzN2UxMDBmNjVjMzgyMmJlYg
26465281
滤器/计量器
AIR HANDLER
AIR HANDLER
6B798
AIR HANDLER AIR HANDLER
描述
AIR HANDLER 6B798
STYLE PANEL PERFORMANCE RATING MERV 8 NOMINAL HEIGHT 20 IN SECTION WIDTH 25 IN NUMBER OF SECTIONS 1 FILTER EFFICIENCY 25 PERCENT MEDIA MATERIAL SYNTHETIC NUMBER OF PLY 3 MEDIA COLOR BLUE FILTERS OUT CAT D
制造商部件号
6B798
BDI部件号
26465281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/6B798/p/26465281
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
详细描述
STYLE PANEL PERFORMANCE RATING MERV 8 NOMINAL HEIGHT 20 IN SECTION WIDTH 25 IN NUMBER OF SECTIONS 1 FILTER EFFICIENCY 25 PERCENT MEDIA MATERIAL SYNTHETIC NUMBER OF PLY 3 MEDIA COLOR BLUE FILTERS OUT CAT D