Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DXVC6912 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197182-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3OTZ8aW1hZ2UvanBlZ3xhRGN3TDJnM1pTOHhNREk1TlRNeU56YzFNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjeE9ESmZNekF3ZURNd01DNXFjR2N8MjhmNDk4ODcxZjMzYTM4NDQ1NWIzZjVhZjUzMjg2YjFiNjE1NWUxNmM0M2M5Zjg2NTJjZmQ1ZmZiNzNlMDUxNg
25197182 Filters FRLs And Gauges 

DEWALT TOOLS DEWALT TOOLS

DXVC6912

Description

DXVC6912 ; CARTRIDGE FILTER - HIGH EFF- 6-16GAL

Cartridge Filter; 6 to 16 Gallon; 1 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height

Part #

DXVC6912

BDI #
25197182

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
40161809
Weight / Kilogram
0.585
EAN
0871613008369
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Filter
Keyword String
Cartridge
Manufacturer URL
https://www.dewalt.com
Weight / LBS
1.3
Product Detail
Cartridge Filter
Product Specification
6 to 16 Gallon; 1 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height
Long Description
Cartridge Filter; 6 to 16 Gallon; 1 Micron; Pleated Paper; 7.48" Diameter; 8.66" Height