https://www.bdiexpress.com/medias/MFRORSRGUATR-26538901-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzd8aW1hZ2UvanBlZ3xhRGxpTDJnME5DOHhNRFkwTkRrNU1EVXlOVFEzTUM5TlJsSlBVbE5TUjFWQlZGSmZNalkxTXpnNU1ERmZNekF3ZURNd01DNXFjR2N8NTNkYmU5ZmFlZDc2YzE3ZDQ3Yzg4ZjNkYzY2NjMxODE2MzRlMTI4NzRiMWNmMTNiOWYyYWEzNTI5ZjAxYTc4OA
26538901
滤器/计量器
WESTERN ENTERPRISES
WESTERN ENTERPRISES
M1-910-P
WESTERN ENTERPRISES WESTERN ENTERPRISES
描述
WESTERN ENTERPRISES M1-910-P
Single-Stage Preset Regulator; 0 to 50 PSI Flow Range; Nitrous Oxide Gas Type; 2" Gauge Size; CGA 910 Yoke Inlet Connection; Neoprene Diaphragm Material; 3000 PSI Inlet Pressure; 50 PSI Outlet Pressure; Preset with 90 Degree Outlet Type
制造商部件号
M1-910-P
BDI部件号
26538901
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%BB%A4%E5%99%A8-%E8%AE%A1%E9%87%8F%E5%99%A8/M1-910-P/p/26538901
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
1
EAN条码
698944028428
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Regulator
关键字串
Single-Stage Preset
产品明细
Single-Stage Preset Regulator
产品规格
0 to 50 PSI Flow Range; Nitrous Oxide Gas Type; 2" Gauge Size; CGA 910 Yoke Inlet Connection; Neoprene Diaphragm Material; 3000 PSI Inlet Pressure; 50 PSI Outlet Pressure; Preset with 90 Degree Outlet Type
详细描述
Single-Stage Preset Regulator; 0 to 50 PSI Flow Range; Nitrous Oxide Gas Type; 2" Gauge Size; CGA 910 Yoke Inlet Connection; Neoprene Diaphragm Material; 3000 PSI Inlet Pressure; 50 PSI Outlet Pressure; Preset with 90 Degree Outlet Type