https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2N3xpbWFnZS9qcGVnfGFEZ3dMMmc0Tnk4eE1EazNORGs0TWprek1EUTJNaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmUVV4Zk16QXdlRE13TUM1cWNHY3xmYzViOWMxNTY2ZDZiNmIyM2U4YzAwZWM4NWM2MjcxM2MwNzZlOGRmOTE2ZTQxN2I5ZDZmNDc3MTc4Y2JjNjNh
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2N3xpbWFnZS9qcGVnfGFEZ3dMMmc0Tnk4eE1EazNORGs0TWprek1EUTJNaTlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmUVV4Zk16QXdlRE13TUM1cWNHY3xmYzViOWMxNTY2ZDZiNmIyM2U4YzAwZWM4NWM2MjcxM2MwNzZlOGRmOTE2ZTQxN2I5ZDZmNDc3MTc4Y2JjNjNh
DIXON VALVE
DIXON VALVE
100-F-AL
DIXON VALVE DIXON VALVE
Description
100-F-AL CAM AND GROOVE ADAPTER ; 1" TYPE F ADAPTERXMNPT
Hose Fitting; Boss-Lock Type F Adapter; 1"; Male Adapter X Male NPT; 2-3/8" Overall Length; 1-5/16" Adapter Length; 1-1/2" Distance Across Flats; Aluminum; 250 Max PSI
Part #
100-F-AL
BDI #
17282247
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/100-F-AL/p/17282247
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.098
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type F Adapter; 1"; Male Adapter X Male NPT; 2-3/8" Overall Length; 1-5/16" Adapter Length; 1-1/2" Distance Across Flats; Aluminum; 250 Max PSI
Long Description
Hose Fitting; Boss-Lock Type F Adapter; 1"; Male Adapter X Male NPT; 2-3/8" Overall Length; 1-5/16" Adapter Length; 1-1/2" Distance Across Flats; Aluminum; 250 Max PSI

