https://www.bdiexpress.com/medias/INDXXXXXXXXX-21575762-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4Nzd8aW1hZ2UvanBlZ3xhRGd3TDJoallTODVPREkwTmpZeU9EZ3dNamcyTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUzTlRjMk1sOHpNREI0TXpBd0xtcHdad3xmNTNmNmJmYzQwNGM3YWM0NGM2YzAxNzc2ODRiN2RhNTVkNTIyMWJhZjRkMWEwYjMxOTU5YTg4ZjUzMzVjY2Uw
DIXON VALVE
DIXON VALVE
1020404C
DIXON VALVE DIXON VALVE
Description
1020404C BRASS HOSE BARB ; BRS 1/4" MNPTFX1/4" BARB
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/4" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty
Part #
1020404C
BDI #
21575762
Details
2.6923075
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1020404C/p/21575762
Your Price
$ 2.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.02
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.043
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/4" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/4" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty