

DIXON VALVE
DIXON VALVE
1020804C
DIXON VALVE DIXON VALVE
Description
1020804C HOSE FITTING ; 1/4"X1/2" MNPT INSERT BRS
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/2" Hose ID; 5/8" Hex; 1.76" LG; 50 Optional Pkg/Box Qty
Part #
1020804C
BDI #
21488003

Details
4.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1020804C/p/21488003
Your Price
$ 4.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.067
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/2" Hose ID; 5/8" Hex; 1.76" LG; 50 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 1/2" Hose ID; 5/8" Hex; 1.76" LG; 50 Optional Pkg/Box Qty