GATES
GATES
10G-20FDHORX90
GATES GATES
Description
10G-20FDHORX90 COUPLING ; 5/8" HOSE ID M30 X 2.0 THREAD
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube
Part #
710099585
BDI #
1481415

Details
131.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-20FDHORX90/p/1481415
Your Price
$ 131.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.3
EAN
0072053206432
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.66
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube