Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10WF10-B https://www.bdiexpress.com/medias/INDXXXXXXXXX-19306113-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY5OHxpbWFnZS9qcGVnfGFHUXlMMmcwTkM4eE1EYzJOamt5TURZME5qWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1Ua3pNRFl4TVROZk16QXdlRE13TUM1cWNHY3w5OGFjN2E4NDU4MWEyOThlYzMwZmE1ZWJiMTU1ZDBjNmU3NDNlOTY1YzE1NmI5ZDBiNDczMTI3NDVhMjc4NDAy
19306113 Fittings And Adapters 

DIXON VALVE DIXON VALVE

10WF10-B

Description

10WF10-B INTERCHANGE FEMALE COUPLER ; WINGSTYLE BRS 1-1/4IN-11-1/2 FNPTF

Cam and Groove Fitting; Dqc W-Series Wingstyle Interchange Female Coupler; Brass Material; FNPTF Thread; 1-1/4"-11-1/2" Thread Size; 5.27"; 133.9MM; Maximum OD; 1-1/4" Body Size; 1-25/32" Hex; 3.64"; 92.5MM; Length; 3; 000 PSI; 207 Bar; Maximum Operating Pressure

Part #

10WF10-B

BDI #
19306113

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

194.8451 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 194.85 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.178
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Cam and Groove
Product Detail
Cam and Groove Fitting
Product Specification
Cam and Groove Fitting; Dqc W-Series Wingstyle Interchange Female Coupler; Brass Material; FNPTF Thread; 1-1/4"-11-1/2" Thread Size; 5.27"; 133.9MM; Maximum OD; 1-1/4" Body Size; 1-25/32" Hex; 3.64"; 92.5MM; Length; 3; 000 PSI; 207 Bar; Maximum Operating Pressure
Long Description
Cam and Groove Fitting; Dqc W-Series Wingstyle Interchange Female Coupler; Brass Material; FNPTF Thread; 1-1/4"-11-1/2" Thread Size; 5.27"; 133.9MM; Maximum OD; 1-1/4" Body Size; 1-25/32" Hex; 3.64"; 92.5MM; Length; 3; 000 PSI; 207 Bar; Maximum Operating Pressure