https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FJX90-G25180-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYwOHxpbWFnZS9qcGVnfGFERTNMMmhqTXk4eE1ETXdORE16TkRjNU1EWTROaTlKVGtSSFFWUkRVRXhIV0ZoZlIxOUdTbGc1TUY5SE1qVXhPREJmTVVGT1IxSmZNekF3ZURNd01DNXFjR2N8NjUyNDNlNWFkYzM0ZDNkZGFhNDI4MTliODYzZGIwZTZmYjMxNGVhNTU5NmZjOWUyMDI3NTM2NDUzZDNmNGFiYg
GATES
GATES
12G-16FJX90M
GATES GATES
描述
GATES 12G-16FJX90M
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.16 FJX End Connection Type; 1-5/16"-12 End Connection Size; 1.614" Nut Size; 2.768" Cutoff Size; 4.776" Length2.795" Drop Size
制造商部件号
12G-16FJX90M
BDI部件号
20534008
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/12G-16FJX90M/p/20534008
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0770075438595
重量 / Kilogram
0.54
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25180-1216
制造商内部编号
710347515
重量/磅
1.19
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.16 FJX End Connection Type; 1-5/16"-12 End Connection Size; 1.614" Nut Size; 2.768" Cutoff Size; 4.776" Length2.795" Drop Size
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.16 FJX End Connection Type; 1-5/16"-12 End Connection Size; 1.614" Nut Size; 2.768" Cutoff Size; 4.776" Length2.795" Drop Size