GATES
GATES
12G-22FDLORX
GATES GATES
Description
12G-22FDLORX HYDRAULIC QUICK COUPLING ; 3/4" HOSE ID M30 X 2.0 THREAD
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Part #
710099955
BDI #
1481382

Details
70.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-22FDLORX/p/1481382
Your Price
$ 70.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.32
EAN
0072053206098
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.65
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Long Description
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight