GATES
GATES
12G-22FDLORX90
GATES GATES
Description
12G-22FDLORX90 COUPLING ; 3/4" HOSE ID M30 X 2.0 THREAD
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube
Part #
710096755
BDI #
1481347

Details
225.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-22FDLORX90/p/1481347
Your Price
$ 225.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.39
EAN
0072053449976
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.86
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube