GATES
GATES
12G-22MDL
GATES GATES
Description
12G-22MDL HYDRAULIC QUICK COUPLING ; 3/4" HOSE ID M30 X 2.0 THREAD
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread Od
Part #
710025075
BDI #
1483981

Details
76.0449
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/12G-22MDL/p/1483981
Your Price
$ 76.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.28
EAN
0072053206074
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.61
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M30X2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread Od