17283718
配件/适配器
DIXON VALVE
DIXON VALVE
150-F-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 150-F-AL
Hose Fitting; Boss-Lock Type F Adapter; 1-1/2"; Male Adapter X Male NPT; 3 5/32" Overall Length; 1-5/8" Adapter Length; 2 1/4" Distance Across Flats; Aluminum; 250 Max PSI
制造商部件号
150-F-AL
BDI部件号
17283718
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/150-F-AL/p/17283718
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 1 |
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.197
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Boss-Lock Type F Adapter; 1-1/2"; Male Adapter X Male NPT; 3 5/32" Overall Length; 1-5/8" Adapter Length; 2 1/4" Distance Across Flats; Aluminum; 250 Max PSI
详细描述
Hose Fitting; Boss-Lock Type F Adapter; 1-1/2"; Male Adapter X Male NPT; 3 5/32" Overall Length; 1-5/8" Adapter Length; 2 1/4" Distance Across Flats; Aluminum; 250 Max PSI