Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1844-117 https://www.bdiexpress.com/medias/INDQAPXXXXXX-1844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Mjd8aW1hZ2UvanBlZ3xhRFV4TDJnMU9TOHhNRFV4TmpJNU9UZzBNVFUyTmk5SlRrUlJRVkJZV0ZoWVdGaGZNVGcwTkY4ek1EQjRNekF3TG1wd1p3fGRjNDFmOTIxOWQ3MmI4NmZhYTEzNDE3NGY1ZTYxMWU3YzJmODEyY2I0MDg4ZGY0NjcxNjI4ODBhMTU0ZTE1YWY
750542 Fittings And Adapters 

QA1 PRECISION PROD QA1 PRECISION PROD

1844-117

Description

1844-117 TUBE ADAPTER FITTING ; 7/8" OD ALLOY STEEL

Tube Adapter; 1/2-20 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Right Hand; Alloy Steel

Part #

1844-117

BDI #
750542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.19846031 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.055
EAN
0806990053411
Product Group - BDI
F00240
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.122
Product Detail
Tube Adapter
Product Specification
1/2-20 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Right Hand; Alloy Steel
Long Description
Tube Adapter; 1/2-20 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Right Hand; Alloy Steel