

QA1 PRECISION PROD
QA1 PRECISION PROD
1844-131
QA1 PRECISION PROD QA1 PRECISION PROD
Description
1844-131 TUBE ADAPTER FITTING ; 1-1/4" OD ALLOY STEEL
Tube Adapter; 7/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Left Hand; Alloy Steel
Part #
1844-131
BDI #
750556

Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1844-131/p/750556
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.087
EAN
0806990053558
Product Group - BDI
F00240
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.19
Product Detail
Tube Adapter
Product Specification
7/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Left Hand; Alloy Steel
Long Description
Tube Adapter; 7/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Left Hand; Alloy Steel