QA1 PRECISION PROD
QA1 PRECISION PROD
1844-153
QA1 PRECISION PROD QA1 PRECISION PROD
Description
1844-153 TUBE ADAPTER FITTING ; 1-1/4" OD RH ALLOY STEEL
Tube Adapter; 5/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel
Part #
1844-153
BDI #
23705706

Details
21.8257
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1844-153/p/23705706
Your Price
$ 21.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.156
EAN
0806990151209
Product Group - BDI
F00240
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.344
Product Detail
Tube Adapter
Product Specification
5/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel
Long Description
Tube Adapter; 5/8-18 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel