

QA1 PRECISION PROD
QA1 PRECISION PROD
1845-105
QA1 PRECISION PROD QA1 PRECISION PROD
Description
1845-105 TUBE ADAPTER FITTING ; 1-1/4" OD ALLOY STEEL
Tube Adapter; 3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; With Hex; Left Hand; Alloy Steel
Part #
1845-105
BDI #
750577

Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1845-105/p/750577
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.145
EAN
0806990053763
Product Group - BDI
F00240
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.3175
Product Detail
Tube Adapter
Product Specification
3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; With Hex; Left Hand; Alloy Steel
Long Description
Tube Adapter; 3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; With Hex; Left Hand; Alloy Steel