QA1 PRECISION PROD
QA1 PRECISION PROD
1845-106
QA1 PRECISION PROD QA1 PRECISION PROD
Description
1845-106 TUBE ADAPTER FITTING ; 1-3/8" OD ALLOY STEEL
Tube Adapter; 3/4-16 Thread Size; 1 3/8" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel
Part #
1845-106
BDI #
750578

Details
25.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1845-106/p/750578
Your Price
$ 25.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.156
EAN
0806990053770
Product Group - BDI
F00240
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.3439
Product Detail
Tube Adapter
Product Specification
3/4-16 Thread Size; 1 3/8" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel
Long Description
Tube Adapter; 3/4-16 Thread Size; 1 3/8" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel