Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200-B-SS https://www.bdiexpress.com/medias/SRODVCCUPLER-B-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OHxpbWFnZS9qcGVnfGFHTmlMMmd5TlM4eE1EYzNNRGczT0RNMk5UY3lOaTlUVWs5RVZrTkRWVkJNUlZKZlFsOVRVMTh6TURCNE16QXdMbXB3Wnd8YmFiN2Q5NWZiZDEwOWFhOTdhNTQ1ZjUwYjI0YTAyMWNlZGI2NTM0MmE2YjZlZDA5YjdiNDhhYmQ5NmQwZmI4Yg
17283781 Fittings And Adapters 

DIXON VALVE DIXON VALVE

200-B-SS

Description

200-B-SS CAM AND GROOVE COUPLER ; 2IN PART B 316SS

Quick Connector; Coupler; Type B; 2" Size; Female Coupler X MNPT; 316 Stainless Steel; 250PSI Pressure; With Safety Clip; Buna-N Gasket; 1 Cam Arm

Part #

200-B-SS

BDI #
17283781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.3572 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 141.36 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
31163101
Weight / Kilogram
0.771
Product Group - BDI
F02172
Noun
Connector
Keyword String
Quick
Product Detail
Quick Connector
Product Specification
Coupler; Type B; 2" Size; Female Coupler X MNPT; 316 Stainless Steel; 250PSI Pressure; With Safety Clip; Buna-N Gasket; 1 Cam Arm
Long Description
Quick Connector; Coupler; Type B; 2" Size; Female Coupler X MNPT; 316 Stainless Steel; 250PSI Pressure; With Safety Clip; Buna-N Gasket; 1 Cam Arm