

GATES
GATES
20MP-6FPS
GATES GATES
Description
20MP-6FPS SAE TO SAE ADAPTER, MNPTF TO FNPTF PIPE REDUCER BUSHING SHRT (SMARTCATALOG)
SAE TO SAE ADAPTER MALE PIPE NPTF TO FEMALE PIPE NPTF REDUCER BUSHING SHORT
Part #
725917185
BDI #
26358796

Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/20MP-6FPS/p/26358796
Your Price
$ 25.75 / each
$ 26.25 / each BDIExpress
$ 26.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27131600
EAN
770075172918
Weight / US pound
0.86
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Male Pipe NPTF To Female Pipe NPTF Reducer Bushing To Short; Straight Configuration; Steel Material; 20 End Size 1; FP End Type 1; 1-1/4"-11-1/2 Thread Size 1; 6 End Size 2; FP End Type 2; 3/8"-18 Thread Size 2
Long Description
SAE TO SAE ADAPTER MALE PIPE NPTF TO FEMALE PIPE NPTF REDUCER BUSHING SHORT