https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VG58-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzJ8aW1hZ2UvanBlZ3xhR0V6TDJoaU5TOHhNRFl5TnpZMU1qazBNemt3TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakZXUnpVNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQyMjQwYTYwODY3ZDk5YWM3OTg2NDI1ZGU5MWQyNDIzNzI4MTczN2YzMDI4MDlkMGM1NzNhZjY0NTgzNjEzY2Q
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21VG58-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzJ8aW1hZ2UvanBlZ3xhR0V6TDJoaU5TOHhNRFl5TnpZMU1qazBNemt3TWk5TlJsSkhWMWRZV0ZoWVdGaGZNakZXUnpVNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQyMjQwYTYwODY3ZDk5YWM3OTg2NDI1ZGU5MWQyNDIzNzI4MTczN2YzMDI4MDlkMGM1NzNhZjY0NTgzNjEzY2Q
DAYTON MANUFACTURING
DAYTON MANUFACTURING
21VG58
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21VG58 ADAPTER, FOR 30 GAL DRUM (SMARTCATALOG)
VERTICAL OVERALL LENGTH 21 1/4 IN OVERALL HEIGHT 8 IN OVERALL WIDTH 20 IN ROTATION ANGLE 0 DEGREES DRUM ROTATION 0 DEGREES NUMBER OF DRUMS 1 DRUM CAPACITY 30 GAL LOAD CAPACITY LESS THAN 545 LB STEEL CONSTRUCTION POWDER-COATED YEL
Part #
21VG58
BDI #
26444010
Details
373.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/21VG58/p/26444010
Your Price
$ 373.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
VERTICAL OVERALL LENGTH 21 1/4 IN OVERALL HEIGHT 8 IN OVERALL WIDTH 20 IN ROTATION ANGLE 0 DEGREES DRUM ROTATION 0 DEGREES NUMBER OF DRUMS 1 DRUM CAPACITY 30 GAL LOAD CAPACITY LESS THAN 545 LB STEEL CONSTRUCTION POWDER-COATED YEL

