

SPEEDAIRE
SPEEDAIRE
22YK59
SPEEDAIRE SPEEDAIRE
Description
22YK59 AIR GUN NOZZLE, HIGH FLOW SAFETY 1 3/4 L (SMARTCATALOG)
COMPATIBLE WITH MANUFACTURER PART NUMBER 22YK46 22YK47 22YK49 22YK50 COMPATIBLE WITH GRAINGER PART NUMBER 22YK46 22YK47 22YK49 22YK50 NOZZLE TIP MATERIAL BRASS TUBE MATERIAL BRASS OVERALL LENGTH 1 3/4 IN INLET SIZE 1/8 IN MNPSM OSHA PRESSUR
Part #
22YK59
BDI #
26446067

Details
6.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/22YK59/p/26446067
Your Price
$ 6.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02172
Long Description
COMPATIBLE WITH MANUFACTURER PART NUMBER 22YK46 22YK47 22YK49 22YK50 COMPATIBLE WITH GRAINGER PART NUMBER 22YK46 22YK47 22YK49 22YK50 NOZZLE TIP MATERIAL BRASS TUBE MATERIAL BRASS OVERALL LENGTH 1 3/4 IN INLET SIZE 1/8 IN MNPSM OSHA PRESSUR