Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2501-16-16-FG https://www.bdiexpress.com/medias/INDBNEXXXXXX-2501-FG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzJ8aW1hZ2UvanBlZ3xhR0ptTDJnMllTOHhNRFUwT1RBeE5Ua3pOekExTkM5SlRrUkNUa1ZZV0ZoWVdGaGZNalV3TVY5R1IxOHpNREI0TXpBd0xtcHdad3w1YzhiNzUwOTQ0M2I4MDA2Mzg0ZTc1OTY4YjE1ODdiNGU4MGY2MWY3MWRmMWMwNDc2ZTBiZWJiMGE1OGUwYTNm
17203329 Fittings And Adapters 

BRENNAN BRENNAN

2501-16-16-FG

Description

2501-16-16-FG 90DEG TUBE ELBOW ; 1-5/16IN-12 SAE37 X 1IN-11-1/2 NPTF

Tube Elbow; 90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; Steel Material

Part #

2501-16-16-FG

BDI #
17203329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.26 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.26 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40172802
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Elbow
Product Specification
90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; Steel Material
Long Description
Tube Elbow; 90 Degree; Forged; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-11-1/2 TPI Male Pipe; Steel Material