

F-K BEARINGS
F-K BEARINGS
2708
F-K BEARINGS F-K BEARINGS
Description
2708 WELDABLE TUBE END ; 1 1/4"X0.095" 3/4"-16 RH
Tube End; Weldable; 3/4"-16 Female Right Hand Thread Size; 1-1/4" Tube Size; 0.095" Wall Thickness; 4130 Chrome Moly Steel Alloy
Part #
2708
BDI #
25150907

Details
21.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/2708/p/25150907
Your Price
$ 21.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183100
Weight / Kilogram
0
EAN
0800200170806
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
End
Keyword String
Tube
Product Specification
Weldable; 3/4"-16 Female Right Hand Thread Size; 1-1/4" Tube Size; 0.095" Wall Thickness; 4130 Chrome Moly Steel Alloy
Long Description
Tube End; Weldable; 3/4"-16 Female Right Hand Thread Size; 1-1/4" Tube Size; 0.095" Wall Thickness; 4130 Chrome Moly Steel Alloy