CLIMAX METAL
CLIMAX METAL
2ISCC-037-037
CLIMAX METAL CLIMAX METAL
Description
2ISCC-037-037 CLAMP COUPLING ; 3/8" X 3/8" BORE BLK OXD STL 5/BOX
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel; 2.6OZ Approximate Weight
Part #
2ISCC-037-037
BDI #
193645

Details
92.8442
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/2ISCC-037-037/p/193645
Your Price
$ 92.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.074
EAN
0044861051030
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel; 2.6OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 3/8" X 3/8" Bore Size; 7/8" Outside Diameter; 1-3/8" Length; 6-32 X 3/8 Clamp Screw; Black Oxide Steel; 2.6OZ Approximate Weight