CLIMAX METAL
CLIMAX METAL
2ISCC050-050SKW
CLIMAX METAL CLIMAX METAL
Description
2ISCC050-050SKW CLAMP COUPLING ; 1/2" X 1/2" BORE SS 2-PIECE
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Stainless Steel with Keyway; 5.7OZ Approximate Weight
Part #
2ISCC050-050SKW
BDI #
193654
Details
170.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/2ISCC050-050SKW/p/193654
Your Price
$ 170.98 / each
$ 171.00 / each BDIExpress
$ 171.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.162
EAN
0044861051474
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Stainless Steel with Keyway; 5.7OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Stainless Steel with Keyway; 5.7OZ Approximate Weight

