https://www.bdiexpress.com/medias/MFRDVCXXXXXX-150-B-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTV8aW1hZ2UvanBlZ3xhRFkyTDJoak15OHhNRGszTlRRNE5UUTVNekkzT0M5TlJsSkVWa05ZV0ZoWVdGaGZNVFV3WDBKZlFVeGZNekF3ZURNd01DNXFjR2N8MTgwMjNkOTkyYTY0MzZlMDMxYWFjNzNmNjM4YmI1OWQyNmI2ZjhhYTI0MjdiOTA3ZmFhMjlmMWE3MDk2Y2IzMg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-150-B-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTV8aW1hZ2UvanBlZ3xhRFkyTDJoak15OHhNRGszTlRRNE5UUTVNekkzT0M5TlJsSkVWa05ZV0ZoWVdGaGZNVFV3WDBKZlFVeGZNekF3ZURNd01DNXFjR2N8MTgwMjNkOTkyYTY0MzZlMDMxYWFjNzNmNjM4YmI1OWQyNmI2ZjhhYTI0MjdiOTA3ZmFhMjlmMWE3MDk2Y2IzMg
DIXON VALVE
DIXON VALVE
300-B-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 300-B-AL
Hose Fitting; Boss-Lock Type B Coupler; 3"; Female Coupler X Male NPT; 3 15/16" Overall Length; 2 15/16" Coupler Length; 5 15/32" Distance Across Closed Cam Arms; 10 3/32" Distance Across Open Cam Arms; Aluminum; 125 Max PSI
制造商部件号
300-B-AL
BDI部件号
17283916
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/300-B-AL/p/17283916
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 7 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.716
Product Group - BDI
F02172
名称
Fitting
关键字串
Hose
产品明细
Hose Fitting
产品规格
Boss-Lock Type B Coupler; 3"; Female Coupler X Male NPT; 3 15/16" Overall Length; 2 15/16" Coupler Length; 5 15/32" Distance Across Closed Cam Arms; 10 3/32" Distance Across Open Cam Arms; Aluminum; 125 Max PSI
详细描述
Hose Fitting; Boss-Lock Type B Coupler; 3"; Female Coupler X Male NPT; 3 15/16" Overall Length; 2 15/16" Coupler Length; 5 15/32" Distance Across Closed Cam Arms; 10 3/32" Distance Across Open Cam Arms; Aluminum; 125 Max PSI
