Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3518 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-3501-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxN3xpbWFnZS9qcGVnfGFEZzJMMmhsTlM4eE1EazNOVEEwTlRVNE1qZzNPQzlOUmxKRVZrTllXRmhZV0ZoZk16VXdNVjh6TURCNE16QXdMbXB3Wnd8MThiODQwMmQwOTQ5YTk4MTljOTQ4OTg0NDQ0OTM2N2YzOGI2ODQ1YjFkZGIyM2QyMTYxYmQ5MzJmYTBiMDUyMw
17284042 Fittings And Adapters 

DIXON VALVE DIXON VALVE

3518

Description

3518 NIPPLE ; 1INX1IN NPT MALE ZINC PLATED STEEL

Nipple Fitting; 1" Hole Size; 1" MNPT; 600 PSI at 70 Deg F Pressure Rating; Zinc Plated Steel Material

Part #

3518

BDI #
17284042

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.79 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.79 / each BDIExpress
QTY

Inventory

Total: 66

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.34
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Nipple
Manufacturer URL
https://dixonvalve.com
Product Detail
Nipple Fitting
Product Specification
1" Hole Size; 1" MNPT; 600 PSI at 70 Deg F Pressure Rating; Zinc Plated Steel Material
Long Description
Nipple Fitting; 1" Hole Size; 1" MNPT; 600 PSI at 70 Deg F Pressure Rating; Zinc Plated Steel Material