DME
DME
351X7
DME DME
Description
351X7 BRASS PLUG EXTENSION
Pipe Plug; Pipe Extension; Solid Brass; 1/8" Pipe Size; 7" Length; 9/16" Hex size; Flush Mount
Part #
351X7
BDI #
21530532
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/351X7/p/21530532
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173501
Weight / Kilogram
0.91
Product Group - BDI
F02172
Noun
Plug
Keyword String
Pipe Brass
Product Detail
Pipe Plug
Product Specification
Pipe Extension; Solid Brass; 1/8" Pipe Size; 7" Length; 9/16" Hex size; Flush Mount
Long Description
Pipe Plug; Pipe Extension; Solid Brass; 1/8" Pipe Size; 7" Length; 9/16" Hex size; Flush Mount


