https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200908-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NTh8aW1hZ2UvanBlZ3xhRGhoTDJobVl5OHhNREk1Tnpjd05ERTFNekV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBNU1EaGZNekF3ZURNd01DNXFjR2N8NjFmYWU1ZjRjODk3M2EzODVlMWEyNzA0MjBmZWRhMDlhMjdhZTgyN2M3ZDA0ODhjNjA4NTZmODYyZDMyYjZiOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200908-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NTh8aW1hZ2UvanBlZ3xhRGhoTDJobVl5OHhNREk1Tnpjd05ERTFNekV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBNU1EaGZNekF3ZURNd01DNXFjR2N8NjFmYWU1ZjRjODk3M2EzODVlMWEyNzA0MjBmZWRhMDlhMjdhZTgyN2M3ZDA0ODhjNjA4NTZmODYyZDMyYjZiOQ
DUFF-NORTON
DUFF-NORTON
3S2086K
DUFF-NORTON DUFF-NORTON
Description
3S2086K DN-1004 ROTARY UNION ; 1 WAY STEEL THREADED AIR
Rotary Union; 1 Way; 2 Port; 1/4" BSPP Port Size; 51.5MM Overall Length; Nickel Plated Steel; Air/Oil Fluid; 10Bar Maximum Pressure; 3500RPM Maximum Speed; 120 Degree C Working Temperature
Part #
192075240
BDI #
25200908
Details
453.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/3S2086K/p/25200908
Your Price
$ 453.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174900
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.columbusmckinnon.com
Product Detail
Rotary Union
Product Specification
1 Way; 2 Port; 1/4" BSPP Port Size; 51.5MM Overall Length; Nickel Plated Steel; Air/Oil Fluid; 10Bar Maximum Pressure; 3500RPM Maximum Speed; 120 Degree C Working Temperature
Long Description
Rotary Union; 1 Way; 2 Port; 1/4" BSPP Port Size; 51.5MM Overall Length; Nickel Plated Steel; Air/Oil Fluid; 10Bar Maximum Pressure; 3500RPM Maximum Speed; 120 Degree C Working Temperature

