

DIXON VALVE
DIXON VALVE
400-F-MI
DIXON VALVE DIXON VALVE
Description
400-F-MI CAM AND GROOVE ADAPTER ; 4IN PART F MALLEABLE IRON
Hose Adapter; Cam and Groove Type F Adapter X MNPT; Unplated Malleable Iron Material; 4" Size; 100 PSI Maximum Operating Pressure; 5 Pack Per Box
Part #
400-F-MI
BDI #
17284100

Details
142.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/400-F-MI/p/17284100
Your Price
$ 142.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / US pound
6.2
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
6.01
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type F Adapter X MNPT; Unplated Malleable Iron Material; 4" Size; 100 PSI Maximum Operating Pressure; 5 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type F Adapter X MNPT; Unplated Malleable Iron Material; 4" Size; 100 PSI Maximum Operating Pressure; 5 Pack Per Box